Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 7 1/2" Stroke Length, NPT

  • Mfr # 2.00CTEF4MAU14AC07.50

  • Zoro # G511929705


product price: $309.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Series
4MA
Cylinder Repair
Repairable
Cylinder Type
Extruded
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CTEF4MAU14AC07.50
Zoro #
G511929705
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
5/8 in
Inlet Size
3/8 in
Rod Thread Size
7/16"-20
End Cap Length
2 1/2 in
Bore Diameter
2 in
Overall Height
2 1/2 in
Stroke Length
7 1/2 in
Overall Width
12 1/8 in
Rod Thread Length
3/4 in

Details

Item
Air Cylinder
System of Measurement
Inch
Series
4MA
Cylinder Repair
Repairable
Cylinder Type
Extruded
Standards
RoHS Compliant
Magnetic Piston
Magnetic Piston
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
250 psi
Body Material Finish
Anodized
Tie Rod Material
Carbon Steel
Air Inlet Type
NPT
End Cap Material
Aluminum
Cylinder Action
Double Acting
Piston Material
Aluminum
For Fluid Type
Air
Air Inlet Center to Center Distance
9 13/16 in
Cushion Type
Head and Cap
Piston Rod Material
Carbon Steel
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
Body Material
Aluminum
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.