Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 7" Stroke Length, NPT

  • Mfr # 2.00DSRM07.00

  • Zoro # G411974140


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
7/8 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00DSRM07.00
Zoro #
G411974140
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
7/8 in
Body Diameter
2 1/16 in
Stroke Length
7 in
Nose Mount Thread Size
1 1/4"-12
Inlet Size
1/4 in
Rod Thread Size
1/2"-20 UNF
Rod Diameter
5/8 in
Bore Diameter
2 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Spring Extension Force
30 lb
End Cap Material
Aluminum
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
For Fluid Type
Air
System of Measurement
Inch
Cushion Type
None
Minimum Operating Temperature
14 Degrees F
Series
SRM
Piston Rod Material
Steel
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Piston Material
Aluminum
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 2 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Overall Width Not Applicable, Body Diameter 2 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.