Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Double Acting, Stainless Steel .
Mfr # 0.44DPSR0.500
Zoro # G6094663
product price:Â $39.65
/eaKey Features
Cylinder Action
Double Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0.44DPSR0.500
Zoro #
G6094663
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
3.8 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.156 in
Port Size
#10-32 UNF
Dimension Cc
0.188 in
Dimension Cb
0.31 in
Dimension L
0.25 in
Dimension E
0.31 in
Rod Thread Size
#10-32
Dimension B
0.437 in
Dimension Kk
#10-32 UNF
Dimension N1
7/16"-20
Dimension Cd
0.157 in
Dimension A
1/2 in
Air Cylinder Bore Dia.
7/16 in
Rod Diameter
3/16 in
Body Diameter
3/4 in
Stroke Length
1/2 in
Bore Diameter
7/16 in
Nose Mount Thread Size
7/16"-20
Inlet Size
#10-32
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.