Zoro Homepage

Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.44DXPSR02.00

  • Zoro # G6175985


product price: $37.35
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.44DXPSR02.00
Zoro #
G6175985
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
5.3 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Dimension A
1/2 in
Air Cylinder Bore Dia.
7/16 in
Dimension Kk
#10-32 UNF
Dimension Cd
0.157 in
Dimension E
0.31 in
Dimension B
0.437 in
Dimension N1
7/16"-20
Dimension Cc
0.188 in
Dimension L
0.25 in
Rod Thread Size
#10-32
Dimension Cb
0.31 in
Nose Mount Thread Size
7/16"-20
Bore Diameter
7/16 in
Stroke Length
2 in
Rod Diameter
3/16 in
Body Diameter
3/4 in
Inlet Size
#10-32

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Air Cylinder Mount
Nose and Pivot
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Features
Non-Switch Ready
Cushion Type
None
Finish
Silver
Single Acting/Double Acting
Double Acting
Nose Mount Thread
7/16"-20
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Air Inlet Type
UN
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
For Fluid Type
Air
Inlet Gender
Female
Maximum Operating Temperature
165 Degrees F
Series
SR
Body Material Grade
304
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.