Shop PARKER

Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44BFNSR02.00
  • Zoro # G6147285

product price: 
$
41.39
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.44BFNSR02.00
Zoro #
G6147285
UPC #
-
Country of Origin
United States
Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Front Block
Air Cylinder Type
Round Body
Air Cylinder Mount
Front Block
Single Acting/Double Acting
Single Acting
Spring Retraction Force
2 lb
End Cap Material
Aluminum
Finish
Silver
Piston Rod Material
Stainless Steel
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Features
Non-Switch Ready
Cushion Type
None
Spring Extension Force
1 lb
Inlet Gender
Female
Series
SR
System of Measurement
Inch
Body Material Grade
304
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Air Inlet Type
UN
Actuation Type
Air Extend, Spring Retract
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 3/4 in, Overall Height 3/4 in, Body Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.