Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.44BFDSR03.00

  • Zoro # G6078615


product price:  $48.69
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.44BFDSR03.00
Zoro #
G6078615
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
5.62 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Dimension Cc
0.188 in
Dimension J
0.19 in
Rod Thread Size
#10-32
Air Cylinder Bore Dia.
7/16 in
Dimension B
0.437 in
Dimension E
0.38 in
Dimension Kk
#10-32 UNF
Dimension A
1/2 in
End Cap Length
3/16 in
Overall Width
3/4 in
Body Diameter
1/2 in
Overall Height
3/4 in
Inlet Size
#10-32
Bore Diameter
7/16 in
Stroke Length
3 in
Rod Diameter
3/16 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Front Block
Air Cylinder Type
Round Body
Piston Material
Aluminum
End Cap Material
Aluminum
Features
Non-Switch Ready
Piston Rod Material
Stainless Steel
Cushion Type
None
Finish
Silver
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Front Block
Single Acting/Double Acting
Double Acting
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Series
SR
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Air Inlet Type
UN
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 3/4 in, Overall Height 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.