Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44BFNSR03.00

  • Zoro # G6145851


product price:  $47.49
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.44BFNSR03.00
Zoro #
G6145851
UPC #
994141722078
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
8.08 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Dimension E
0.38 in
Dimension J
0.19 in
Dimension Cc
0.188 in
Dimension A
1/2 in
Dimension Kk
#10-32 UNF
Rod Thread Size
#10-32
Dimension B
0.437 in
Air Cylinder Bore Dia.
7/16 in
End Cap Length
3/16 in
Bore Diameter
7/16 in
Overall Width
3/4 in
Inlet Size
#10-32
Stroke Length
3 in
Overall Height
3/4 in
Body Diameter
1/2 in
Rod Diameter
3/16 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Front Block
Air Cylinder Type
Round Body
Air Cylinder Mount
Front Block
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Finish
Silver
Features
Non-Switch Ready
Cushion Type
None
End Cap Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Spring Retraction Force
2 lb
Spring Extension Force
1 lb
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
UN
Actuation Type
Air Extend, Spring Retract
System of Measurement
Inch
Body Material Grade
304
Series
SR
Inlet Gender
Female
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 3/4 in, Overall Height 3/4 in, Body Diameter 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.