Shop PARKER

Air Cylinder, 7/16 in Bore, 4 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44NSR04.00
  • Zoro # G6141581

product price: 
$
31.85
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.44NSR04.00
Zoro #
G6141581
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
9.32 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Dimension J
0.19 in
Air Cylinder Bore Dia.
7/16 in
Dimension N1
3/8"-24
Dimension B
0.374 in
Dimension A
1/2 in
Rod Thread Size
#10-32
Dimension E
0.38 in
Dimension Kk
#10-32 UNF
Dimension Cc
0.188 in
Bore Diameter
7/16 in
Inlet Size
#10-32
Body Diameter
1/2 in
Nose Mount Thread Size
3/8"-24
Rod Diameter
3/16 in
Stroke Length
4 in
End Cap Length
3/16 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Nose
Air Cylinder Type
Round Body
Single Acting/Double Acting
Single Acting
Features
Non-Switch Ready
Temp. Range
-10 Degrees to 165 Degrees F
Finish
Silver
Cushion Type
None
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Nose Mount Thread
3/8"-24
Spring Retraction Force
2 lb
Piston Material
Aluminum
Air Cylinder Mount
Nose
Spring Extension Force
1 lb
Air Inlet Type
UN
Series
SR
Maximum Operating Temperature
165 Degrees F
Body Material Grade
304
Maximum Operating Pressure
250 psi
Inlet Gender
Female
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1/2 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews