Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44PSR05.00

  • Zoro # G6071825


product price: $44.15
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.44PSR05.00
Zoro #
G6071825
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
11.9 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.156 in
Port Size
#10-32 UNF
Dimension N1
3/8"-24
Dimension L
0.25 in
Dimension B
0.374 in
Dimension Cc
0.188 in
Dimension A
1/2 in
Dimension Cb
0.31 in
Air Cylinder Bore Dia.
7/16 in
Dimension Cd
0.157 in
Dimension Kk
#10-32 UNF
Dimension E
0.31 in
Rod Thread Size
#10-32
Nose Mount Thread Size
3/8"-24
Body Diameter
3/4 in
Inlet Size
#10-32
Bore Diameter
7/16 in
Rod Diameter
3/16 in
Stroke Length
5 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
5 in
Mount
Pivot
Air Cylinder Type
Round Body
Spring Retraction Force
2 lb
Features
Non-Switch Ready
Finish
Silver
Piston Material
Aluminum
Nose Mount Thread
3/8"-24
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Cushion Type
None
Air Cylinder Mount
Pivot
Spring Extension Force
1 lb
Actuation Type
Air Extend, Spring Retract
Inlet Gender
Female
Series
SR
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Air Inlet Type
UN
System of Measurement
Inch
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Cylinder Repair
Non-Repairable
Body Material Grade
304
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.