Zoro Homepage

Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44BFNSR06.00

  • Zoro # G6186661


product price: $61.25
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.44BFNSR06.00
Zoro #
G6186661
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
13.72 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Dimension A
1/2 in
Dimension Kk
#10-32 UNF
Dimension Cc
0.188 in
Dimension B
0.437 in
Dimension E
0.38 in
Air Cylinder Bore Dia.
7/16 in
Rod Thread Size
#10-32
Dimension J
0.19 in
Rod Diameter
3/16 in
Inlet Size
#10-32
Stroke Length
6 in
Overall Height
3/4 in
Bore Diameter
7/16 in
Overall Width
3/4 in
End Cap Length
3/16 in
Body Diameter
1/2 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Front Block
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Cushion Type
None
Finish
Silver
Air Cylinder Mount
Front Block
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Single Acting
Features
Non-Switch Ready
Spring Retraction Force
2 lb
Piston Material
Aluminum
End Cap Material
Aluminum
Spring Extension Force
1 lb
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Inlet Gender
Female
Series
SR
For Fluid Type
Air
System of Measurement
Inch
Air Inlet Type
UN
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 3/4 in, Overall Height 3/4 in, Body Diameter 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.