Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 8" Stroke Length, NPT

  • Mfr # 0.75DPSRM08.00

  • Zoro # G411974232


product price: $62.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75DPSRM08.00
Zoro #
G411974232
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Stroke Length
8 in
Inlet Size
1/8 in
Rod Diameter
1/4 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
3/4 in
Body Diameter
7/8 in
Rod Thread Size
1/4"-28 UNF

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Piston Rod Material
Stainless Steel
Cushion Type
None
End Cap Material
Aluminum
Spring Extension Force
6 lb
Series
SRM
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Piston Material
Aluminum
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Body Diameter 7/8 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.