Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 8" Stroke Length, NPT

  • Mfr # 1.06DSRM08.00

  • Zoro # G111974457


product price: $60.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06DSRM08.00
Zoro #
G111974457
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24 UNF
Rod Diameter
5/16 in
Inlet Size
1/8 in
Bore Diameter
1 1/16 in
Stroke Length
8 in
Nose Mount Thread Size
5/8"-18
Body Diameter
1 1/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Series
SRM
For Fluid Type
Air
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Cushion Type
None
Piston Material
Aluminum
Maximum Operating Pressure
250 psi
Spring Extension Force
6 lb
Air Inlet Type
NPT
System of Measurement
Inch
End Cap Material
Aluminum
Cylinder Repair
Non-Repairable
Piston Rod Material
Stainless Steel
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.