Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 8" Stroke Length, NPT

  • Mfr # 1.06DXPSRM08.00

  • Zoro # G811974399


product price: $70.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06DXPSRM08.00
Zoro #
G811974399
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24 UNF
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8 in
Rod Diameter
5/16 in
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in
Stroke Length
8 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Number of Rods
Single Rod
System of Measurement
Inch
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Spring Extension Force
6 lb
Piston Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Cushion Type
None
Air Inlet Type
NPT
Air Inlet Center to Center Distance
10 13/64 in
Minimum Operating Temperature
14 Degrees F
End Cap Material
Aluminum
Cylinder Repair
Non-Repairable
Series
SRM
Piston Rod Material
Stainless Steel
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.