Zoro Homepage

Air Cylinder, 8" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC08.00

  • Zoro # G111974143


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 5/8 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC08.00
Zoro #
G111974143
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 5/8 in
Inlet Size
3/4 in
Bore Diameter
6 in
Overall Height
6 1/2 in
End Cap Length
6 1/2 in
Rod Thread Size
1"-14
Stroke Length
8 in
Overall Width
14 5/8 in
Rod Diameter
1 3/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Cylinder Repair
Repairable
Series
4MA
Air Inlet Center to Center Distance
11 1/8 in
Piston Rod Material
Carbon Steel
Air Inlet Type
NPT
Tie Rod Material
Carbon Steel
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
End Cap Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Cushion Type
Head and Cap
Piston Material
Aluminum
For Fluid Type
Air
Body Material Finish
Anodized
Number of Rods
Single Rod
Standards
RoHS Compliant
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
250 psi
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 8 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.