Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 9 1/2" Stroke Length, NPT

  • Mfr # 3.25CTEF4MAU14AC09.50

  • Zoro # G511931180


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Rod Diameter
1 in
Overall Height
3 3/4 in
Stroke Length
9 1/2 in
Maximum Operating Pressure
250 psi
Body Material Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3.25CTEF4MAU14AC09.50
Zoro #
G511931180
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
1 in
Overall Height
3 3/4 in
Stroke Length
9 1/2 in
End Cap Length
3 3/4 in
Bore Diameter
3 1/4 in
Rod Thread Length
1 1/8 in
Overall Width
15 1/8 in
Inlet Size
1/2 in
Rod Thread Size
3/4"-16

Details

Item
Air Cylinder
Maximum Operating Pressure
250 psi
Body Material Finish
Anodized
Piston Rod Material
Carbon Steel
Number of Rods
Single Rod
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Cylinder Type
Extruded
Piston Rod Material Finish
Chrome Plated
Tie Rod Material
Carbon Steel
Magnetic Piston
Magnetic Piston
Cushion Type
Head and Cap
Series
4MA
End Cap Material
Aluminum
Cylinder Action
Double Acting
Standards
RoHS Compliant
Piston Material
Aluminum
Body Material
Aluminum
System of Measurement
Inch
Air Inlet Center to Center Distance
12 1/8 in
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Repairable
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 9 1/2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.