Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 9 1/2" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC09.50

  • Zoro # G511929521


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Cylinder Repair
Repairable
Body Material Finish
Anodized
Rod Thread Size
1"-14
Cylinder Type
Extruded
Rod Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC09.50
Zoro #
G511929521
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
1"-14
Rod Diameter
1 3/8 in
Bore Diameter
6 in
Overall Height
6 1/2 in
Rod Thread Length
1 5/8 in
End Cap Length
6 1/2 in
Stroke Length
9 1/2 in
Overall Width
16 1/8 in
Inlet Size
3/4 in

Details

Item
Air Cylinder
Cylinder Repair
Repairable
Body Material Finish
Anodized
Cylinder Type
Extruded
End Cap Material
Aluminum
Air Inlet Type
NPT
Magnetic Piston
Magnetic Piston
Cushion Type
Head and Cap
Air Inlet Center to Center Distance
12 5/8 in
Series
4MA
Standards
RoHS Compliant
Cylinder Action
Double Acting
Maximum Operating Pressure
250 psi
Tie Rod Material
Carbon Steel
Maximum Operating Temperature
165 Degrees F
Piston Rod Material
Carbon Steel
Number of Rods
Single Rod
Piston Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Body Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
System of Measurement
Inch
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.