Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 9" Stroke Length, NPT

  • Mfr # 1.06DPSRM09.00

  • Zoro # G311974509


product price: $69.45
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06DPSRM09.00
Zoro #
G311974509
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24 UNF
Stroke Length
9 in
Inlet Size
1/8 in
Rod Diameter
5/16 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Air Inlet Center to Center Distance
11 3/16 in
Piston Material
Aluminum
Number of Rods
Single Rod
End Cap Material
Aluminum
Series
SRM
Maximum Operating Pressure
250 psi
Spring Extension Force
6 lb
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Cushion Type
None
Piston Rod Material
Stainless Steel
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
For Fluid Type
Air
System of Measurement
Inch
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 11 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.