Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 9" Stroke Length, NPT

  • Mfr # 1.06DSRM09.00

  • Zoro # G511931265


product price: $63.65
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Air Inlet Type
NPT
Series
SRM
Inlet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06DSRM09.00
Zoro #
G511931265
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Rod Thread Length
1/2 in
Bore Diameter
1 1/16 in
Rod Diameter
5/16 in
Body Diameter
1 1/8 in
Nose Mount Thread Size
5/8"-18
Stroke Length
9 in
Rod Thread Size
5/16"-24 UNF

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Air Inlet Type
NPT
Series
SRM
Cushion Type
None
Piston Rod Material
Stainless Steel
System of Measurement
Inch
Cylinder Type
Round Body
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Piston Material
Aluminum
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Spring Extension Force
6 lb
End Cap Material
Aluminum
Magnetic Piston
Magnetic Piston
Number of Rods
Single Rod
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.