Zoro Homepage

Air Cylinder, 9" Stroke Length, NPT

  • Mfr # 1.06DXPSRM09.00

  • Zoro # G011931321


product price: $73.59
/ea

Key Features

Piston Material
Aluminum
Maximum Operating Pressure
250 psi
Inlet Size
1/8 in
Cushion Type
None
Air Inlet Center to Center Distance
11 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06DXPSRM09.00
Zoro #
G011931321
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Rod Diameter
5/16 in
Body Diameter
1 1/8 in
Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24 UNF
Bore Diameter
1 1/16 in
Nose Mount Thread Size
5/8"-18
Stroke Length
9 in

Details

Item
Air Cylinder
Piston Material
Aluminum
Maximum Operating Pressure
250 psi
Cushion Type
None
Air Inlet Center to Center Distance
11 13/64 in
Piston Rod Material
Stainless Steel
Series
SRM
Spring Extension Force
6 lb
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
System of Measurement
Inch
Air Inlet Type
NPT
Cylinder Action
Double Acting
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Body Material
Stainless Steel
Cylinder Repair
Non-Repairable
End Cap Material
Aluminum
Cylinder Type
Round Body
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.