Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 9" Stroke Length, NPT

  • Mfr # 1.25DXPSRM09.00

  • Zoro # G611929322


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/8 in
Bore Diameter
1 1/4 in
For Fluid Type
Air
Spring Extension Force
15 lb
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.25DXPSRM09.00
Zoro #
G611929322
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Bore Diameter
1 1/4 in
Rod Thread Size
7/16"-20
Rod Thread Length
3/4 in
Nose Mount Thread Size
3/4"-16
Rod Diameter
7/16 in
Stroke Length
9 in
Body Diameter
1 5/16 in

Details

Item
Air Cylinder
For Fluid Type
Air
Spring Extension Force
15 lb
System of Measurement
Inch
Series
SRM
Air Inlet Center to Center Distance
11 11/32 in
Magnetic Piston
Magnetic Piston
Cylinder Action
Double Acting
Piston Rod Material
Stainless Steel
Cushion Type
None
End Cap Material
Aluminum
Cylinder Type
Round Body
Air Inlet Type
NPT
Piston Material
Aluminum
Body Material
Stainless Steel
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.