Shop PARKER

Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56PSRM01.50
  • Zoro # G6117736

product price: 
$
43.29
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.56PSRM01.50
Zoro #
G6117736
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
5.49 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Dimension E
0.31 in
Dimension Cd
0.157 in
Rod Thread Size
#10-32
Air Cylinder Bore Dia.
9/16 in
Dimension Cb
0.31 in
Dimension B
0.437 in
Dimension L
0.25 in
Dimension Cc
0.188 in
Dimension A
1/2 in
Dimension N1
7/16"-20
Dimension Kk
#10-32 UNF
Inlet Size
#10-32
Stroke Length
1 1/2 in
Rod Diameter
3/16 in
Bore Diameter
9/16 in
Nose Mount Thread Size
7/16"-20
Body Diameter
5/8 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 1/2 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Material
Aluminum
Air Cylinder Mount
Pivot
Temp. Range
14 Degrees to 140 Degrees F
End Cap Material
Aluminum
Features
Switch Ready
Piston Rod Material
Stainless Steel
Spring Retraction Force
4 lb
Single Acting/Double Acting
Single Acting
Nose Mount Thread
7/16"-20
Finish
Silver
Cushion Type
None
Spring Extension Force
2 lb
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Air Inlet Type
UN
Series
SRM
Inlet Gender
Female
Body Material Grade
304
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews