Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56NSRM01.50

  • Zoro # G6082002


product price:  $43.15
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0.56NSRM01.50
Zoro #
G6082002
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
5 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Rod Thread Size
#10-32
Dimension E
0.50 in
Dimension N1
7/16"-20
Dimension B
0.437 in
Dimension Cc
0.188 in
Dimension A
1/2 in
Dimension Kk
#10-32 UNF
Dimension J
0.19 in
Air Cylinder Bore Dia.
9/16 in
Stroke Length
1 1/2 in
End Cap Length
3/16 in
Inlet Size
#10-32
Body Diameter
5/8 in
Nose Mount Thread Size
7/16"-20
Rod Diameter
3/16 in
Bore Diameter
9/16 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 1/2 in
Mount
Nose
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Piston Material
Aluminum
Finish
Silver
Single Acting/Double Acting
Single Acting
Nose Mount Thread
7/16"-20
Air Cylinder Mount
Nose
Temp. Range
14 Degrees to 140 Degrees F
Cushion Type
None
Spring Retraction Force
4 lb
Piston Rod Material
Stainless Steel
Features
Switch Ready
Spring Extension Force
2 lb
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Body Material Grade
304
Air Inlet Type
UN
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Series
SRM
Actuation Type
Air Extend, Spring Retract
Inlet Gender
Female
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.