Shop PARKER

Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56PSRM0.500
  • Zoro # G6218974

product price: 
$
41.99
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.56PSRM0.500
Zoro #
G6218974
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1/2 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Nose Mount Thread
7/16"-20
Piston Material
Aluminum
End Cap Material
Aluminum
Finish
Silver
Air Cylinder Mount
Pivot
Spring Retraction Force
4 lb
Single Acting/Double Acting
Single Acting
Cushion Type
None
Features
Switch Ready
Temp. Range
14 Degrees to 140 Degrees F
Spring Extension Force
2 lb
Inlet Gender
Female
Air Inlet Type
UN
Number of Rods
Single Rod
For Fluid Type
Air
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
Body Material Grade
304
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Series
SRM
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.