Shop PARKER

Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56PSRM02.00
  • Zoro # G6085834

product price: 
$
43.75
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.56PSRM02.00
Zoro #
G6085834
UPC #
-
Country of Origin
United States
Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Pivot
Air Cylinder Type
Round Body
Single Acting/Double Acting
Single Acting
End Cap Material
Aluminum
Features
Switch Ready
Piston Material
Aluminum
Nose Mount Thread
7/16"-20
Piston Rod Material
Stainless Steel
Spring Retraction Force
4 lb
Temp. Range
14 Degrees to 140 Degrees F
Finish
Silver
Cushion Type
None
Air Cylinder Mount
Pivot
Spring Extension Force
2 lb
Inlet Gender
Female
System of Measurement
Inch
Air Inlet Type
UN
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Body Material Grade
304
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Spring Retract
Cylinder Repair
Non-Repairable
Series
SRM
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Ratings & reviews