Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56NSR03.00

  • Zoro # G6217906


product price:  $31.29
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.56NSR03.00
Zoro #
G6217906
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
6.9 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Rod Thread Size
#10-32
Dimension A
1/2 in
Dimension Kk
#10-32 UNF
Air Cylinder Bore Dia.
9/16 in
Dimension Cc
0.188 in
Dimension J
0.19 in
Dimension E
0.50 in
Dimension B
0.437 in
Dimension N1
7/16"-20
Inlet Size
#10-32
Stroke Length
3 in
End Cap Length
3/16 in
Nose Mount Thread Size
7/16"-20
Bore Diameter
9/16 in
Rod Diameter
3/16 in
Body Diameter
5/8 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Features
Non-Switch Ready
Cushion Type
None
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Single Acting
Spring Retraction Force
4 lb
End Cap Material
Aluminum
Nose Mount Thread
7/16"-20
Finish
Silver
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Nose
Piston Material
Aluminum
Spring Extension Force
2 lb
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
Number of Rods
Single Rod
System of Measurement
Inch
Series
SR
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
UN
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.