Shop PARKER

Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56NSRM04.00
  • Zoro # G6102765

product price: 
$
49.99
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.56NSRM04.00
Zoro #
G6102765
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
8.7 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Dimension Kk
#10-32 UNF
Rod Thread Size
#10-32
Air Cylinder Bore Dia.
9/16 in
Dimension Cc
0.188 in
Dimension B
0.437 in
Dimension N1
7/16"-20
Dimension A
1/2 in
Dimension E
0.50 in
Dimension J
0.19 in
End Cap Length
3/16 in
Inlet Size
#10-32
Rod Diameter
3/16 in
Bore Diameter
9/16 in
Body Diameter
5/8 in
Stroke Length
4 in
Nose Mount Thread Size
7/16"-20

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
4 in
Mount
Nose
Air Cylinder Type
Round Body
Features
Switch Ready
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Nose
Temp. Range
14 Degrees to 140 Degrees F
Piston Material
Aluminum
Single Acting/Double Acting
Single Acting
Nose Mount Thread
7/16"-20
Cushion Type
None
Finish
Silver
End Cap Material
Aluminum
Spring Retraction Force
4 lb
Spring Extension Force
2 lb
Body Material Grade
304
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
250 psi
Series
SRM
Air Inlet Type
UN
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
System of Measurement
Inch
Inlet Gender
Female
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews