Shop PARKER

Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56NSRM05.00
  • Zoro # G6149507

product price: 
$
50.49
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.56NSRM05.00
Zoro #
G6149507
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
10.4 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Rod Thread Size
#10-32
Dimension B
0.437 in
Dimension N1
7/16"-20
Dimension Kk
#10-32 UNF
Dimension J
0.19 in
Dimension A
1/2 in
Dimension E
0.50 in
Air Cylinder Bore Dia.
9/16 in
Dimension Cc
0.188 in
End Cap Length
3/16 in
Bore Diameter
9/16 in
Rod Diameter
3/16 in
Body Diameter
5/8 in
Stroke Length
5 in
Inlet Size
#10-32
Nose Mount Thread Size
7/16"-20

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Nose
Air Cylinder Type
Round Body
Cushion Type
None
End Cap Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Air Cylinder Mount
Nose
Piston Rod Material
Stainless Steel
Spring Retraction Force
4 lb
Finish
Silver
Features
Switch Ready
Single Acting/Double Acting
Single Acting
Nose Mount Thread
7/16"-20
Piston Material
Aluminum
Spring Extension Force
2 lb
Cylinder Repair
Non-Repairable
Body Material Grade
304
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
UN
Number of Rods
Single Rod
Series
SRM
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.