Shop PARKER
See all product information
Create Account
Air Cylinders
- Mfr # 3.00PLUM16A01.00
- Zoro # G522886592
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Nose Mount Thread Size
3/4"-10
Minimum Operating Temperature
-10 Degrees F
Body Material
Aluminum
Rod Thread Size
3/4"-10
Cylinder Type
Round Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3.00PLUM16A01.00
- Zoro #
- G522886592
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nose Mount Thread Size
- 3/4"-10
- Rod Thread Size
- 3/4"-10
- Inlet Size
- 3/8"
- Rod Thread Length
- 1 1/2 in
- Stroke Length
- 1 in
- Bore Diameter
- 3 in
- Rod Diameter
- 3/4 in
- Body Diameter
- 3 1/4 in
Description
Round Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3 in, Cushion Type None, Stroke Length 1 in, Inlet Size 3/8 In., Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Body Diameter 3 1/4 in, Inlet Gender Female, Maximum Operating Pressure 150 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.