Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, 8 CFM, 1/4 In

  • Mfr # AD0080-35

  • Zoro # G2093262


product price: $2,259.99
/ea
Free Shipping & Returns

Key Features

ISO Class
4, 5, 6
CFM
8
Dew Point (Deg. F)
35
Height (In.)
9.4 in
Width (In.)
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD0080-35
Zoro #
G2093262
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
9.4 in
Width (In.)
27.5 in
Overall Width
4 in
Overall Height
9 13/32 in
Air Outlet Size
1/4 in
Overall Depth
27 1/2 in
Air Inlet Size
1/4 in

Details

ISO Class
4, 5, 6
CFM
8
Dew Point (Deg. F)
35
Item
Membrane Air Dryer
Includes
Auto Drain
Bracket Kit
Included
Max. Pressure (PSI)
150 psi
Inlet/Outlet (In.)
1/4 in
Features
Quiet Operation
Type
Membrane
Series
AD
Max. Inlet Temp. (Deg. F)
120 Degrees F
Filter
Grade BX Coalescing
Max. Ambient Temp. (F)
120 Degrees F
Filtered Substance
Oil, Water
Number of Air Inlets
1
Number of Stages
3
Filter Rating
0.01 micron
Air Outlet Gender
Female
Minimum Flow Rate
8 cfm
Maximum Flow Rate
8 cfm
Maximum Operating Pressure
150 psi
Air Inlet Type
NPT
Air Inlet Gender
Female
Maximum Ambient Temperature
120 Degrees F
Drain Included
Yes
Bracket Kit Included
Yes
Filter Element Compatibility
8002N-1A1-BX
Filter Element Life
1 yr
Air Outlet Type
NPT
Dew Point
35 Degrees F
Pressure Drop
3 psid
Filter Type
Coalescing
Number of Air Outlets
1
Maximum Operating Temperature
120 Degrees F
Maximum Flow @ 100 psi
8 scfm
Drain Type
Automatic

Description

Membrane Air Dryer, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 8 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Maximum Ambient Temperature 120 Degrees F, Drain Type Automatic, ISO Class 4, 5, 6, Dew Point 35 Degrees F, Overall Width 4 in, Overall Height 9 13/32 in, Series AD, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Bracket Kit Included Yes, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.