Zoro Homepage
This item is Discontinued.
Parker Filter Element, Carbon, 1337 SCFM 4IJN15-050

Filter Element, Carbon, 1337 SCFM (Discontinued)

  • Mfr # 4IJN15-050
  • Zoro # G0649381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4IJN15-050
Zoro #
G0649381
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
0.01 micron
Replaces
Donaldson SMF 05/25, SMF 5/2,5
Item - Air Filter Elements
Pneumatic Filter Element
Media Type - Air Treatment
Microglass
Filter Rating
0.01 micron
For Substance Type
Air
Filter Element Material
Microglass
Filter Type
Sub Micro Filter

Description

Compressed Air Filter Element, Filter Type Sub Micro Filter, Filter Rating 0.01 micron, Filter Element Material Microglass, For Substance Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.