Zoro Homepage
This item is Discontinued.
Parker Filter Element, 0.01 Micron, 41 SCFM 6HJN08-030

Filter Element, 0.01 Micron, 41 SCFM (Discontinued)

  • Mfr # 6HJN08-030
  • Zoro # G0701942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6HJN08-030
Zoro #
G0701942
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Media Type - Air Treatment
Microglass
Filter Rating - Air Treatment
0.01 micron
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Donaldson MF 03/05
For Substance Type
Air
Type of Filter
Coalescing
Filter Rating
0.01 micron
Filter Element Material
Microglass
Filter Type
Coalescing

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, For Substance Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.