Zoro Homepage
This item is Discontinued.
Parker Filter Element, Carbon, 518 SCFM AGN25-200

Filter Element, Carbon, 518 SCFM (Discontinued)

  • Mfr # AGN25-200
  • Zoro # G2429271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGN25-200
Zoro #
G2429271
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Carbon
Max. Temp. (F)
175
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Donaldson AK 20/30
Media Type - Air Treatment
Carbon
For Substance Type
Air
Filter Element Material
Carbon
Filter Type
Activated Carbon

Description

Compressed Air Filter Element, Filter Type Activated Carbon, Filter Element Material Carbon, For Substance Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.