Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lockout Valve, NPT, 2 13/16" W

  • Mfr # PS756P

  • Zoro # G710030905


product price: $70.29
/ea

Key Features

Modular Connection
Modular Connection
Maximum Operating Temperature
125 Degrees F
Overall Depth
2 11/16 in
Overall Height
3 1/16 in
Air Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS756P
Zoro #
G710030905
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 11/16 in
Overall Height
3 1/16 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Exhaust Port Size
3/8 in
Padlock Hole Diameter
31/100 in
Overall Width
2 13/16 in

Details

Item
Air Line Lockout Valve
Modular Connection
Modular Connection
Maximum Operating Temperature
125 Degrees F
Series
Series 06
Exhaust Port Type
NPT
Air Outlet Type
NPT
Maximum Operating Pressure
150 psi
Air Inlet Type
NPT

Description

Air Line Lockout Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Series Series 06, Exhaust Port Size 3/8 in, Exhaust Port Type NPT, Modular Connection Modular Connection, Overall Depth 2 11/16 in, Overall Height 3 1/16 in, Overall Width 2 13/16 in, Padlock Hole Diameter 31/100 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.