Zoro Homepage
This item is Discontinued.
Parker Air Line Lubricator, 1-1/4 In, 325 cfm L606-10W/M8

Air Line Lubricator, 1-1/4 In, 325 cfm (Discontinued)

  • Mfr # L606-10W/M8
  • Zoro # G4862462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L606-10W/M8
Zoro #
G4862462
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in NPT
Overall Height
10.47 in
Overall Width
4.97 in
Overall Length
4.97 in
Bowl Size
16 oz

Details

Item
Air Line Lubricator
Series
General Line
Bowl Material
Zinc
Max. Flow
325 cfm
Max. Pressure
250 psi
Sight Dome Included
Yes
Dome Material
Polycarbonate
Oil Capacity
16 oz
Body Material
Zinc
Max. Pipe Run
25 ft
Drain Included
Yes
Adjustment Type
Screwdriver
Max. Temp.
150 Degrees F
Oil Feed Type
Mist
Drain Type
Manual
Material
Zinc
Features
Proportional Oil Delivery, Low Pick Up Flow, And Precise Oil Adjustment

Description

Air Line Lubricator, Body Material Zinc, Overall Width 4.97 in, Series General Line, Sight Dome Included Yes, Drain Included Yes, Drain Type Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.