Zoro Homepage

Air Regulator, 3/4 In. NPT, 90 cfm, 250 psi

  • Mfr # 07R418AC

  • Zoro # G4862523


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
3/4 in
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
175 Degrees F
Overall Height - Regulators
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07R418AC
Zoro #
G4862523
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
3/4 in
Overall Height - Regulators
6.4 in
Overall Height (Regulators)
6.40"
Overall Width (Regulators)
3.24"
Pipe Size (Regulators)
3/4"
Overall Length
3.25 in
Overall Width - Regulators
3.24 in
Overall Height
6 in
Overall Width
2 3/4 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in
Overall Depth
3 1/4 in
Pressure Gauge Port Size
1/4 in
Length
3.25"
Height
6.4"
Width
3.24"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
175 Degrees F
Max. Flow (Regulators)
90 cfm
Valve Design
Balanced
Max. Flow - Regulators
90 cfm
Adjustment Knob
Nonrising
Max. Temp. (Regulators)
175 Degrees F
Gauge Port
1/4 in NPT
Series
07R
Adjustment Range (Regulators)
0 to 125 psi
Max. Inlet Pressure (Regulators)
250 psi
Includes
(2) Gauge Plugs and Face Gauge, Regulator
Body Material
Zinc
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
For Substance Type
Air
Air Outlet Type
NPT
Air Outlet Gender
Female
Minimum Regulated Pressure
2 psi
Maximum Regulated Pressure
125 psig
Number of Air Outlets
1
Seal Material
Nitrile
Number of Air Inlets
1
Minimum Operating Temperature
32 Degrees F
Maximum Flow Rate
90 cfm
Maximum Operating Pressure
250 psig
Adjustment Location
Top
Weight
2.5 lb
Air Inlet Gender
Female
Adjustment Mechanism Material
Steel
Minimum Operating Pressure
125 psig
Pressure Gauge Included
Yes
Pressure Gauge Port Type
NPT
Maximum Operating Temperature
175 Degrees F
For Fluid Type
Air
Adjustment Mechanism
Knob
Modular Connection
Modular Connection
System Location
Air Line
Regulator Type
Relieving
Air Inlet Type
NPT
Max. Pressure
250 psi
Material
Zinc/Plastic

Description

Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series 07R, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.