Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSEMBLY - 2P3W C08 SOLENOID 5

  • Mfr # DSH083N

  • Zoro # G415920822


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Series
DSH083
Overall Length
2.47 in
Overall Width
1.33 in
Body Material
Steel
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH083N
Zoro #
G415920822
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.47 in
Overall Width
1.33 in
Overall Height
4.04 in
Port Connection Size
1.33
Port Connection Dash Size
8
Valve Cavity Size
C08-3

Details

Series
DSH083
Body Material
Steel
Number of Ways
Three-Way
Item
Spool Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Actuation Mechanism
Electrical
Operating Temperature - Minimum
-35 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Body Finish
Zinc Plated
Operating Temperature - Maximum
200 Degrees F
Includes Seals
Seals Included
Flow Rate - Maximum
4 gpm
Mounting
Screw-In
Return Mechanism
Solenoid
Pressure Setting - Maximum
5,000 psi
Seal Material
Polyurethane
Cartridge Material
Steel
Action Type
Direct Acting

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C08-3, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 4.04 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.