Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDF120NPTA
Zoro #
G2853846
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
1/2" NPT
Drain Outlet Dia.
1/2"
Overall Width
3"
Overall Depth
6"
Overall Height
6"
Details
Item
External Auto Drain Kit
Min. Pressure
10 psi
Drain Rate @ 100 PSI
1.00 gpm
Max. Pressure
232 psi
Operating Temp. Range
35 Degrees to 120 Degrees F
Bowl Capacity
8.0 fl. oz.
Includes
Vent Adapter
Body Material
Aluminum
Description
External Auto Drain Kit, Overall Depth 6 in, Overall Height 6 in, Overall Width 3 in, Body Material Aluminum, Bowl Capacity 8.0 fl oz, Operation Type Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.