Zoro Homepage
This item is Discontinued.
Parker Auto Drain Valve, 24V, 1/2 In., 57 gpm TD-50

Auto Drain Valve, 24V, 1/2 In., 57 gpm (Discontinued)

  • Mfr # TD-50
  • Zoro # G0815087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-50
Zoro #
G0815087
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in NPT
Drain Size
1/2 in
Overall Width
7 1/2 in
Overall Depth
4 in
Overall Height
7 in

Details

Item
Timed Electric Auto Drain Valve
Drain Rate
57 gpm
Adjustable Drain Cycle
1 min to 50 min
Purge Time
5 sec
Voltage
24V
Max. Pressure
600 psi
Operating Temp. Range
70 Degrees to 150 Degrees F
Amps AC
1.70
Body Material
Bronze
Hz
60
Includes
8 ft Power Cord
Enclosure
NEMA 4X

Description

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 57 gpm, Adjustable Drain Cycle 1 min to 50 min, Purge Time 5 sec, Voltage 24V, Max. Pressure 600 psi, Operating Temp. Range 70 Degrees to 150 Degrees F, Hz 60, Amps AC 1.70, Enclosure NEMA 4X, Body Material Bronze, Overall Height 7 in, Overall Width 7 1/2 in, Overall Depth 4 in, Includes 8 ft Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.