Zoro Homepage

Automatic Drain, 3/8, Plastic

  • Mfr # PS506P

  • Zoro # G4862392


product price: $72.69
/ea

Key Features

Max. Pressure (PSI)
250 psi
Max. Temp. (F)
175 Degrees F
Min. Tubing/Pipe O.D. (In.)
3/8 in
Max. Tubing/Pipe O.D. (In.)
3/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS506P
Zoro #
G4862392
UPC #
-
Country of Origin
United States

Details

Item
Automatic Drain
Max. Pressure (PSI)
250 psi
Max. Temp. (F)
175 Degrees F
Min. Tubing/Pipe O.D. (In.)
3/8 in
Max. Tubing/Pipe O.D. (In.)
3/8 in
Material
Plastic
Max. Working Pressure (PSI)
250
For Use with Stock Number
06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD
Includes
Automatic Drain, Mounting Nut, O-Ring
Fits
06A, 06E, 06F, 06G, 07A, 07E, 07F, 07G
Shut Off (PSI)
20
For Use On
06A, 06E, 06F, 06G, 07A, 07E, 07F, 07G
Standards
ANSI
Compatible with Manufacturer Part Number
06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD
Drain Type
Automatic Float Drain
Series
PAII
Body Material
Plastic
Compatible with Brand
Parker

Description

Automatic Drain, Compatible with Manufacturer Part Number 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD, Series PAII, Body Material Plastic, Compatible with Brand Parker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.