Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B SPOOL 3W2P 8 SERIES

  • Mfr # DSL083B

  • Zoro # G015921021


product price: $65.79
/ea

Key Features

Series
DSL083
Body Material
Steel
Number of Ways
Three-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL083B
Zoro #
G015921021
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.04 in
Overall Length
2.47 in
Overall Width
1.33 in
Valve Cavity Size
C08-3
Port Connection Dash Size
8
Port Connection Size
1.33

Details

Series
DSL083
Item
Spool Valve
Body Material
Steel
Number of Ways
Three-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Operating Temperature - Maximum
200 Degrees F
Return Mechanism
Solenoid
Body Finish
Zinc Plated
Operating Temperature - Minimum
-35 Degrees F
Flow Rate - Maximum
4 gpm
Fluid Viscosity - Maximum
2,000 SUS
Actuation Mechanism
Electrical
Mounting
Screw-In
Includes Seals
Seals Included
Action Type
Direct Acting
Cartridge Material
Steel
Pressure Setting - Maximum
3,000 psi
Seal Material
Polyurethane

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C08-3, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 4.04 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.