Zoro Homepage

BACK-UP RING

  • Mfr # H67C-28

  • Zoro # G216245056


product price: $1.49
/ea

Key Features

System of Measurement
Inch
Material
PTFE
Outside Diameter - Nominal
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H67C-28
Zoro #
G216245056
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter - Nominal
1/4 in

Details

System of Measurement
Inch
Item
Backup O-Ring
Material
PTFE

Description

Backup O-Ring, Material PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.