BagFilterHousing, 56inH, 75/8inDia
- Mfr # CBG1D2T
- Zoro # G2780014
product price:Â
$
4,828.99
/ea
Free Shipping & Returns
Key Features
Connection
2 in (F)NPT
Series
CB
Basket Material
304 Stainless Steel
Max. Pressure
175 psi
Housing Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBG1D2T
- Zoro #
- G2780014
- UPC #
- -
- Country of Origin
- United States
- Item
- Bag Filter Housing
- Connection
- 2 in (F)NPT
- Series
- CB
- Basket Material
- 304 Stainless Steel
- Max. Pressure
- 175 psi
- Housing Material
- 304 Stainless Steel
- Seal Material
- Buna-N
- Outlet
- Bottom
- Flow Rate
- 80 gpm
- Max. Water Temp.
- 250 Degrees F
- Cover Type
- Swing Bolts Closure
- Includes
- Adjustable Legs
- Standards
- Non ASME Code
- Compatible Mfr. Model Number
- 0370-5059, 0370-5060, 0370-5061, 0370-5062, 0370-5063, 0370-5064, 0370-5065, 0370-5066, 0370-5067, 0370-5068, 0370-5156, 0370-5177, CB1D2T, CB1S2T
- Connection Gender
- Female
- Outlet Position
- Bottom
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 400 Degrees F
- Connection Type
- NPT
- Accessory Type
- Water Filter Bag Housing
- Compatible Filter Bag Manufacturer Part Number
- C2P1-F, C2P10-F, C2P100-F, C2P25-F, C2P3-F, C2P5-F, C2P50-F, C2PE1-F, C2PE10-F, C2PE100-F, C2PE25-F, C2PE3-F, C2PE5-F, C2PE50-F
Dimensions
- Filter Bag Size
- 2
- Housing Dia.
- 7 2/3 in
- Height
- 40 in
- Overall Height
- 56 in
- Bag Size
- 2
- Connection Size
- 2 in
- Overall Diameter
- 7 5/8 in
- Overall Length
- 31 1/2 in
- Wire Rope Length
- 31 1/2 in
- Length
- 31 1/2 in
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 56 in, Overall Diameter 7 5/8 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Connection Type NPT, Connection Gender Female, Bag Size 2, Basket Material 304 Stainless Steel, Compatible Mfr. Model Number 0370-5059, 0370-5060, 0370-5061, 0370-5062, 0370-5063, 0370-5064, 0370-5065, 0370-5066, 0370-5067, 0370-5068, 0370-5156, 0370-5177, CB1D2T, CB1S2T, Flow Rate 80 gpm, Housing Material 304 Stainless Steel, Includes Adjustable Legs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.