Zoro Homepage

Base, Cartridge Valve

  • Mfr # B10-2-A8T

  • Zoro # G1996863


product price: $61.89
/ea

Key Features

Material
Aluminum
Overall Length
2 in
Overall Width
1.25 in
Overall Height
2 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10-2-A8T
Zoro #
G1996863
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
1.25 in
Overall Height
2 in
Height (In.)
2 in
Port Size - Hydraulic Valves
#8 SAE
Width (In.)
2 in
Length (In.)
1.25 in
Valve Cavity Size
C10-2
Port Connection Size
3/4"-16
Port Connection Dash Size
-8

Details

Item
Hydraulic Cartridge Valve Base
Material
Aluminum
Max. Pressure - Hydraulic Valves
3,000 psi
Valve Base Item
Hydraulic Cartridge Valve Base
SAE Straight Thread (In.)
3/4-16
Fits Valve Number
4DMK9, 4DML4, 4DML5, 4UA81, 4UA82, 4UA83, 4UA84, 4UA86, 4UA87
For Use With
Threaded Cartridge Valves
Body Material - Hydraulic Valves
Aluminum
(F)NPT Ports (In.)
SAE-8
Body Material
Aluminum
Number of Positions
Two Positions
Pressure - Maximum
3,000 psi
Port Connection Gender
Female
Port Connection Type
SAE 45 Degrees Flare

Description

Hydraulic Cartridge Valve Base, Body Material Aluminum, Number of Positions Two Positions, Valve Cavity Size C10-2, Overall Length 2 in, Overall Width 1.25 in, Overall Height 2 in, Port Connection Size 3/4 In.-16, Compatible Grainger Part Number 4DMK9, 4DML4, 4DML5, 4UA81, 4UA82, 4UA83, 4UA84, 4UA86, 4UA87, Port Connection Dash Size -8, Pressure - Maximum 3,000 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.