Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Air Hose 1/2" brass 50FT L

  • Mfr # 8010101-8-8-8B-600-BLK

  • Zoro # G312477269


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Configuration
Coupled Assembly
Hose Length
50 ft
Standards
MSHA Approved
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-8-8-8B-600-BLK
Zoro #
G312477269
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Outside Dia.
3/4 in
Hose Dash Size
8
Bend Radius
5 in

Details

Item
Air Hose
Hose Configuration
Coupled Assembly
Standards
MSHA Approved
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Type
MNPTF
Hose Color
Black
Hose Fitting B Type
MNPTF
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting B Material
Steel
Hose Fitting A Material
Steel
Hose Braid Layers
1
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Tube Material
Synthetic Rubber
Not Recommended Chemicals
Refrigerant
Hose Reinforcement Material
Fiber
Hose Cover Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Black Air Hose 1/2" brass 50FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.