Shop PARKER
See all product information
Create Account
Black Air Hose 1/4" 12FT L
- Mfr # F8010106-4-4-4-144-BLK
- Zoro # G812477202
product price:Â
$
81.29
/ea
Key Features
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting B Size
1/4 in
Standards
MSHA Approved
Hose Fitting B Material
Steel
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F8010106-4-4-4-144-BLK
- Zoro #
- G812477202
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Hose Fitting B Size
- 1/4 in
- Hose Length
- 12 ft
- Fitting Size
- 1/4 in x 1/4 in
- Hose Fitting A Size
- 1/4 in
- Hose Inside Dia.
- 1/4 in
- Bend Radius
- 2 1/2 in
- Hose Dash Size
- 4
- Hose Outside Dia.
- 1/2 in
Description
Black Air Hose 1/4" 12FT L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.