Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Air Hose 1/4" brass 12FT L

  • Mfr # 8010101-4-4-4B-144-BLK

  • Zoro # G612477365


product price: $70.15
/ea

Key Features

Hose Fitting B Type
MNPTF
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Type
MNPTF
Hose Fitting A Size
1/4 in
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-4-4-4B-144-BLK
Zoro #
G612477365
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Length
12 ft
Hose Fitting B Size
1/4 in
Hose Inside Dia.
1/4 in
Hose Dash Size
4
Hose Outside Dia.
1/2 in
Bend Radius
2 1/2 in

Details

Item
Air Hose
Hose Fitting B Type
MNPTF
Hose Fitting A Type
MNPTF
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Material
Steel
Hose Fitting B Material
Steel
Fitting Material
Steel x Steel
Hose Configuration
Coupled Assembly
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Standards
MSHA Approved
Hose Color
Black
Hose Braid Layers
1
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Refrigerant
Hose Tube Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Black Air Hose 1/4" brass 12FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.