Shop PARKER
See all product information
Create Account
Black Air Hose 3/4" 20FT L
- Mfr # F8010106-12-12-12-240-BLK
- Zoro # G612477297
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Standards
MSHA Approved
Hose Configuration
Coupled Assembly
Hose Fitting A Type
MNPTF
Hose Fitting B Size
3/4 in
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8010106-12-12-12-240-BLK
- Zoro #
- G612477297
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Air Hose
- Standards
- MSHA Approved
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- MNPTF
- Temp. Range
- -40 Degrees to 257 Degrees F (Oil)
- Hose Fitting B Material
- Steel
- Fitting Material
- Steel x Steel
- Compatible Chemicals
- Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
- Hose Fitting A Material
- Steel
- Hose Color
- Black
- Hose Fitting B Type
- FJIC
- Not Recommended Chemicals
- Refrigerant
- Hose Reinforcement Material
- Fiber
- Hose Braid Layers
- 1
- For Media Type
- Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
- Hose Tube Material
- Synthetic Rubber
- Hose Cover Material
- Synthetic Rubber
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Hose Fitting B Size
- 3/4 in
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 20 ft
- Hose Outside Dia.
- 1 in
- Bend Radius
- 7 in
- Hose Dash Size
- 12
Description
Black Air Hose 3/4" 20FT L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.