Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Air Hose 3/4" brass 35FT L

  • Mfr # 8010101-12-12-12B-420-BLK

  • Zoro # G612477327


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Standards
MSHA Approved
Hose Configuration
Coupled Assembly
Hose Fitting B Type
MNPTF
Hose Fitting A Type
MNPTF
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-12-12-12B-420-BLK
Zoro #
G612477327
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Inside Dia.
3/4 in
Hose Fitting B Size
3/4 in
Hose Length
35 ft
Hose Outside Dia.
1 in
Hose Dash Size
12
Bend Radius
7 in

Details

Item
Air Hose
Standards
MSHA Approved
Hose Configuration
Coupled Assembly
Hose Fitting B Type
MNPTF
Hose Fitting A Type
MNPTF
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Color
Black
Hose Fitting B Material
Steel
Hose Fitting A Material
Steel
Fitting Material
Steel x Steel
Hose Braid Layers
1
Hose Cover Material
Synthetic Rubber
Not Recommended Chemicals
Refrigerant
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
Hose Tube Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Black Air Hose 3/4" brass 35FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.