Black Air Hose 3/4" brass 60FT L

  • Mfr # 8010101-12-12-12B-720-BLK

  • Zoro # G812477394


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Black
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Fitting Material
Steel x Steel
Hose Fitting B Material
Steel
Hose Fitting B Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-12-12-12B-720-BLK
Zoro #
G812477394
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting B Size
3/4 in
Hose Length
60 ft
Fitting Size
3/4 in x 3/4 in
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in
Hose Dash Size
12
Hose Outside Dia.
1 in
Bend Radius
7 in

Details

Item
Air Hose
Hose Color
Black
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Fitting Material
Steel x Steel
Hose Fitting B Material
Steel
Hose Configuration
Coupled Assembly
Standards
MSHA Approved
Hose Fitting A Material
Steel
Hose Fitting B Type
MNPTF
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Type
MNPTF
Hose Braid Layers
1
Not Recommended Chemicals
Refrigerant
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
Minimum Operating Temperature
-40 Degrees F

Description

Black Air Hose 3/4" brass 60FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.