Shop PARKER
See all product information
Create Account
Black Air Hose 3/4" brass 6FT L
- Mfr # 8010101-12-12-12B-72-BLK
- Zoro # G712477395
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Hose Length
6 ft
Hose Fitting B Type
MNPTF
Hose Fitting B Size
3/4 in
Hose Configuration
Coupled Assembly
Hose Fitting A Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010101-12-12-12B-72-BLK
- Zoro #
- G712477395
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Hose Length
- 6 ft
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Inside Dia.
- 3/4 in
- Fitting Size
- 3/4 in x 3/4 in
- Hose Outside Dia.
- 1 in
- Hose Dash Size
- 12
- Bend Radius
- 7 in
Description
Black Air Hose 3/4" brass 6FT L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.